- Pressure Control Valve
- Pressure Relief Valve Type
- RV10-10 Series
- SAE-8 Port Size
- SAE Port Type
| Pressure Setting | 138 psi |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV10-10-C-8H-2/ |
| Housing Material | Aluminum |
| Body Type | 10 |
| Adjustment Type | Cap |
| Seal Kit Viton | 566086 |
| Operation | Direct Acting |
| Series | RV10-10 |
| Model No. | RV10-10-C-8H-2/ |
| Type | Pressure Relief Valve |
| Port Size | SAE-8 |
| Cracking Pressure [Min] | 25 psi |
| Seal Kit Buna | 565803 |
| Cracking Pressure [Max] | 250 psi |
| Flow [Max] | 10 gal/min |
| Seal Material | Buna-N |
| Pressure [Max] | 1000 psi |
| Port Type | SAE |
| Weight | 0.48 LB |

