- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Connector Type | Leads |
| Flow [Max] | 6 gal/min |
| Series | 10 Series |
| Seal Kit Buna | 565806 |
| Cartridge Valve Series | SV14-10-C |
| Cavity | C-10-2 |
| Seal Kit Viton | 889627 |
| Temperature Range [Max] | 212 °F |
| Valve Voltage Rating | 12 VDC |
| Housing Material | Steel |
| Watt Rating | 29 W |
| Poppet/Spool | Spool |
| Manual Override | Manual Override |
| Model No. | SV14-10-CM-0-12DWH |
| Pressure [Max] | 5000 psi |
| Filter Option | None |
| Operation | Solenoid Operated |
| Actuation | Direct Acting |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Min] | -40 °F |
| Housing No. | N/A |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Seal Material | Buna-N |
| Size Designation | 10 |
| Coil Series | 10 Series, 29 W |
| Weight | 0.0 LB |

