Skip to content Skip to navigation menu
Vickers by Danfoss02-180757

02-180757

Vickers Pressure Control Cartridge Valve
Item #102104713
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 10 gal/min
  • 50 psi - 300 psi Cracking Pressure
  • 80 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-180757
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Series PRV2-10
Seal Material Buna-N
Cracking Pressure [Min] 50 psi
Model No. PRV2-10-F-0-3/0.8
Port Size Cartridge Only
Manufacturer Part No. PRV2-10-F-0-3/0.8
Operation Pilot Operated
Adjustment Type Factory Set
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Max] 300 psi
Cavity C-10-3
Housing Material Cartridge Only
Pressure [Max] 3500 psi
Seal Kit Viton 889599
Flow [Max] 10 gal/min
Pressure Setting 80 psi
Seal Kit Buna 565804
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison