Skip to content Skip to navigation menu
Vickers by Danfoss02-180722

02-180722

Vickers Pressure Control Cartridge Valve
Item #102101890
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Knob Adjustment
  • Aluminum Housing
  • SAE-8 Port Size
  • 8 gal/min
  • 50 psi - 1,500 psi Cracking Pressure
  • 1500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-180722
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Knob Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Pressure [Max] 4000 psi
Operation Direct Acting
Type Relief Valve
Manufacturer Part No. RV8-8-K-A8T-15/15
Port Type SAE
Model No. RV8-8-K-A8T-15/15
Cracking Pressure [Min] 50 psi
Cavity C-8-2
Seal Kit Buna 02-165875
Seal Material Buna-N
Adjustment Type Knob
Seal Kit Viton 02-165877
Port Size SAE-8
Housing Material Aluminum
Pressure Setting 1500 psi
Flow [Max] 8 gal/min
Body Type 8
Cracking Pressure [Max] 1500 psi
Series RV8-8
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison