- SV14-8-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-2 Cavity
- Steel Housing
description
- Two-way, two-position, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Poppet/Spool | Spool |
| Valve Voltage Rating | 120 VAC |
| Size Designation | 8 |
| Actuation | Direct Acting |
| Series | SV14-8-C |
| Seal Kit Viton | 02-160778 |
| Filter Option | None |
| Cartridge Valve Series | SV14-8-C |
| Valve Type | 2-Way, Normally Closed Spool |
| Housing No. | 02-160737 |
| Connector Type | DIN 43650 |
| Flow [Max] | 3 gal/min |
| Cavity | C-8-2 |
| Manual Override | Manual Override |
| Port Type | SAE |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Housing Material | Steel |
| Bi-Directional (2-Way Valves) | No |
| Pressure [Max] | 5000 psi |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Seal Kit Buna | 02-160777 |
| Coil Series | 8 Series, 23 W |
| Port Size | SAE-6 |
| Weight | 0.0 LB |

