Skip to content Skip to navigation menu
Vickers by Danfoss02-180698

02-180698

Vickers CV Series Check Valve
Item #103209989
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
Vickers by Danfoss02-180698
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
Port Type SAE
Housing Material Aluminum
Seal Material Buna-N
Size 12 mm
Style Poppet
Flow [Max] 30 gal/min
Series CV11-12
Port Size SAE-12
Cracking Pressure 2.5 psi
Model No. CV11-12-P-A12T-2.5
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison