- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Manual Override | Push Type Override |
| Filter Option | None |
| Model No. | SV7-10-4P-0-00 |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Buna-N |
| Seal Kit Buna | 889625 |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | No Coil |
| Coil Series | N/A |
| Flow [Max] | 5 gal/min |
| Poppet/Spool | Spool |
| Series | SV7-10-4 |
| Valve Type | 4-Way, 2-Position |
| Cartridge Valve Series | SV7-10-4 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Housing Material | Cartridge Only |
| Actuation | Direct Acting |
| Cavity | C-10-4 |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Seal Kit Viton | 566080 |
| Pressure [Max] | 3000 psi |
| Size Designation | 10 |
| Housing No. | N/A |
| Weight | 0.44 LB |

