Skip to content Skip to navigation menu
Vickers by Danfoss02-180583

02-180583

Vickers SV Series Directional Valve
Item #102100719
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-180583
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1. In the energized position all ports are blocked.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Coil Series N/A
Bi-Directional (2-Way Valves) No
Temperature Range [Min] -40 °F
Flow [Max] 6 gal/min
Valve Type 4-Way, 2-Position
Cartridge Valve Series SV3-10-4
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Seal Kit Buna 889625
Manual Override Cable Type Override
Filter Option None
Temperature Range [Max] 248 °F
Cavity C-10-4
Operation Solenoid Operated
Seal Kit Viton 566080
Size Designation 10
Actuation Direct Acting
Series SV3-10-4
Pressure [Max] 3000 psi
Model No. SV3-10-4R-0-00
Seal Material Buna-N
Housing No. N/A
Poppet/Spool Spool
Valve Voltage Rating No Coil
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison