Skip to content Skip to navigation menu
Vickers by Danfoss02-180530

02-180530

Vickers Flow Control Cartridge Valve
Item #103262816
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-180530
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • NV1-8 Series
  • 12 gal/min Maximum Flow
Port Size 3/8 in
Type Flow Control
Flow [Max] 12 gal/min
Adjustment Type Cap
Port Type BSPP
Housing Material Aluminum
Series NV1-8
Model No. NV1-8-C-A3G
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison