Skip to content Skip to navigation menu
Vickers by Danfoss02-180504

02-180504

Vickers SV Series Directional Valve
Item #102102806
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-180504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

applications

  • Used in applications requiring low leakage, such as single-acting cylinder applications

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna 02-165875
Housing Material Aluminum
Operation Solenoid Operated
Filter Option None
Temperature Range [Max] 248 °F
Connector Type Deutsch Male
Actuation Pilot Operated
Installation Screw-in Cartridge
Valve Torque into Cavity 34 to 41 Nm
Series 8 Series
Cavity C-8-2
Poppet/Spool Poppet
Watt Rating 20 W
Seal Kit Viton 02-165877
Manual Override No Manual Override
Coil Series 8 Series, 20 W
Cartridge Valve Series SV5-8-C
Seal Material Buna-N
Bi-Directional (2-Way Valves) No
No. of Valve Ports 2
Model No. SV5-8-C-0-12DNS
Port Type Cartridge Only
Size Designation 8
Pressure [Max] 3000 psi
Valve Material Cartridge only
No. of Housing Ports 2
Temperature Range [Min] -40 °F
Housing No. N/A
Flow [Max] 6 gal/min
Valve Type 2-Way, Normally Closed Poppet
Recommend Filtration Level 18/16/13 microns
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison