Skip to content Skip to navigation menu
Vickers by Danfoss02-180468

02-180468

Vickers Flow Control Cartridge Valve
Item #103268722
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Vickers by Danfoss02-180468
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • FR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
No. of Valve Ports 2
Flow Rate Setting 0.875
Model No. FR5-10-F-0-3.50
Flow [Min] 0.1 gal/min
Type Flow Regulator
Seal Material Buna-N
Port Type Cartridge Only
Temperature Range [Max] 248 °F
Series FR5-10
Pressure [Max] 4061 psi
Leakage Standard
Cavity C-10-2
Recommend Filtration Level 18/16/13 microns
Valve Torque into Cavity Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm
Style Fixed Pressure Compensated
Temperature Range [Min] -40 °F
Adjustment Type Fixed Orifice
Flow [Max] 6 gal/min
Installation Screw-in Cartridge
No. of Housing Ports 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison