- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure Setting | 3046 psi |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Type | Pressure Relief Valve |
| Cavity | C-8-2 |
| Cracking Pressure [Min] | 1000 psi |
| No. of Housing Ports | 2 |
| Flow [Max] | 8 gal/min |
| Manufacturer Part No. | RV8-8-C-0-50/ |
| Housing Material | Aluminum |
| Model No. | RV8 8 C 0 50/ |
| Pilot Ratio | 100:1 |
| Adjustment Type | Cap |
| Port Size | Cartridge Only |
| Leakage | 0.25 cc/min |
| Pressure [Max] | 5076 psi |
| Style | Poppet |
| Series | RV8-8 |
| Temperature Range [Max] | 248 °F |
| Cracking Pressure [Max] | 5000 psi |
| Body Type | 8 |
| Seal Kit Buna | 02-165875 |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Min] | 1015 psi |
| Operating Pressure [Max] | 5076 psi |
| Seal Kit Viton | 02-165877 |
| Weight | 0.43 LB |

