- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Viton | 02-160778 |
| Valve Material | Cartridge only |
| Housing No. | N/A |
| Model No. | SBV12-8-C-0-12DGP |
| Flow [Max] | 0.25 gal/min |
| Size Designation | 8 |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Buna-N |
| Cavity | C-8-2 |
| Watt Rating | 23 W |
| Cartridge Valve Series | SBV12-8-C |
| Housing Material | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Operation | Solenoid Operated |
| Bi-Directional (2-Way Valves) | Yes |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Manual Override | No Manual Override |
| No. of Housing Ports | 2 |
| Seal Kit Buna | 02-160777 |
| Actuation | Direct Acting |
| Valve Voltage Rating | 12 VDC |
| Pressure [Max] | 5000 psi |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Connector Type | DIN 43650-A |
| Coil Series | 8 Series, 23 W |
| Filter Option | None |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Valve Ports | 2 |
| Series | 8 Series |
| Poppet/Spool | Spool |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |

