- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
| Pressure [Max] | 5000 psi |
| Series | 8 Series |
| Model No. | SBV11-8-0-0-12DGP |
| Poppet/Spool | Poppet |
| Cavity | C-8-2 |
| Port Type | Cartridge Only |
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional Poppet |
| Flow [Max] | 15 gal/min |
| Temperature Range [Min] | -40 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Material | Cartridge only |
| Actuation | Pilot Operated |
| No. of Housing Ports | 2 |
| Seal Material | Buna-N |
| Connector Type | DIN 43650-A |
| Watt Rating | 23 W |
| Dash Size | -8 |
| Installation | Screw-in Cartridge |
| Valve Voltage Rating | 12 VDC |
| No. of Valve Ports | 2 |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |

