Skip to content Skip to navigation menu
Vickers by Danfoss02-180386

02-180386

SBV Series Bi-Directional Valve
Item #102101988
  • SBV11-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 20 gal/min
  • C-10-2 Cavity
  • Steel Housing
  • SAE-8
  • 24 VDC
  • Leadwire
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-180386
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SBV11-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 20 gal/min
  • C-10-2 Cavity
  • Steel Housing

description

  • Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.

caution

  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Bi-Directional (2-Way Valves) Yes
Housing Material Steel
Manual Override No Manual Override
Poppet/Spool Poppet
Connector Type Leadwire
Port Size SAE-8
Series SBV11-10-C
Valve Type 2-Way, 2-Position, Normally Closed, Bi-Directional
Cartridge Valve Series SBV11-10-C
Flow [Max] 20 gal/min
Size Designation 10
Operation Solenoid Operated
Housing No. 02-175101
Seal Kit Buna 565806
Pressure [Max] 5000 psi
Temperature Range [Max] 212 °F
Temperature Range [Min] -40 °F
Actuation Pilot Operated
Valve Voltage Rating 24 VDC
Cavity C-10-2
Seal Material Buna-N
Filter Option None
Seal Kit Viton 566927
Port Type SAE
Coil Series 10 Series, 29 W
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison