Skip to content Skip to navigation menu
Vickers by Danfoss02-180339

02-180339

Vickers Pressure Control Cartridge Valve
Item #102129945
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 50 psi - 200 psi Sequence Pressure
  • 80 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-180339
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Model No. PSV8-10-F-0-2/0.8
Sequence Pressure [Min] 50 psi
Series PSV8-10
Pressure [Max] 3000 psi
Seal Material Buna-N
Sequence Pressure [Max] 200 psi
Port Size Cartridge Only
Housing Material Cartridge Only
Seal Kit Viton 566080
Pressure Setting 80 psi
Type Pressure Sequence Valve
Manufacturer Part No. PSV8-10-F-0-2/0.8
Flow [Max] 6 gal/min
Operation Direct Acting, External Pilot, External Drain, Normally Open
Adjustment Type Factory Set
Cavity C-10-4
Seal Kit Buna 889625
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison