Skip to content Skip to navigation menu
Vickers by Danfoss02-180271

02-180271

Vickers Pressure Control Cartridge Valve
Item #102104720
  • PRV12-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 12 gal/min
  • 250 psi - 3,000 psi Cracking Pressure
  • 450 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-180271
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV12-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Cracking Pressure [Min] 250 psi
Manufacturer Part No. PRV12-10-C-0-30/4.5
Operation Pilot Operated
Cracking Pressure [Max] 3000 psi
Seal Kit Buna 565804
Model No. PRV12-10-C-0-30/4.5
Pressure Setting 450 psi
Flow [Max] 12 gal/min
Type Pressure Reducing/Relieving Valve
Series PRV12-10
Pressure [Max] 5000 psi
Adjustment Type Cap
Seal Kit Viton 889599
Cavity C-10-3
Housing Material Cartridge Only
Port Size Cartridge Only
Body Type 2
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison