Skip to content Skip to navigation menu
Vickers by Danfoss02-180245

02-180245

Vickers Flow Control Cartridge Valve
Item #103251677
  • Flow Control Valve
  • Flow Control Type
  • MRV2-16 Series
  • 10 gal/min Minimum Flow
  • 45 gal/min Maximum Flow
Vickers by Danfoss02-180245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • MRV2-16 Series
  • 10 gal/min Minimum Flow
  • 45 gal/min Maximum Flow
Type Flow Control
Series MRV2-16
Port Size 12 mm
Flow [Min] 10 gal/min
Flow [Max] 45 gal/min
Port Type SAE
Adjustment Type Knob
Model No. MRV2-16-K-12H-45
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison