- Flow Control Valve
- Flow Control Type
- FDC3-16 Series
- 15 gal/min Minimum Flow
- 60 gal/min Maximum Flow
| Flow [Min] | 15 gal/min |
| Series | FDC3-16 |
| Port Type | SAE |
| Flow [Max] | 60 gal/min |
| Type | Flow Control |
| Model No. | FDC3-16V-12T-33 |
| Port Size | 12 mm |
| Weight | 0.0 LB |
| Flow [Min] | 15 gal/min |
| Series | FDC3-16 |
| Port Type | SAE |
| Flow [Max] | 60 gal/min |
| Type | Flow Control |
| Model No. | FDC3-16V-12T-33 |
| Port Size | 12 mm |
| Weight | 0.0 LB |