Skip to content Skip to navigation menu
Vickers by Danfoss02-180201

02-180201

Vickers Pressure Control Cartridge Valve
Item #102102537
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV10-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-180201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV10-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
Type Pressure Relief Valve
Style Poppet
Manufacturer Part No. RV10-10V-C-0-2/
Installation Screw-in Cartridge
Port Type Cartridge Only
Housing Material Cartridge Only
Operating Pressure [Min] 25 psi
Cavity C-10-2
Recommend Filtration Level 18/16/13 microns
Cracking Pressure [Max] 250 psi
Seal Kit Buna 565803
Seal Material Viton
Valve Material Cartridge only
Port Size Cartridge Only
Pressure [Max] 3046 psi
Operating Pressure [Max] 1015 psi
Pressure Setting 136 psi
Body Type 10
Pilot Ratio 100:1
Adjustment Type Cap
Cracking Pressure [Min] 25 psi
Seal Kit Viton 566086
Temperature Range [Max] 248 °F
No. of Valve Ports 2
Operation Direct Acting
Valve Torque into Cavity 47 to 54 Nm
No. of Housing Ports 2
Series RV10-10
Model No. RV10-10V-C-0-2/
Leakage 0.25 cc/min
Temperature Range [Min] -40 °F
Flow [Max] 10 gal/min
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison