Skip to content Skip to navigation menu
Vickers by Danfoss02-180119

02-180119

Vickers SV Series Directional Valve
Item #102100472
  • Solenoid Valve
  • 3-Way, 2-Position, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-180119
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, 2-Position, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool

description

  • Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Valve Material Cartridge only
Valve Voltage Rating No Coil
Cartridge Valve Series SV4-10-3
No. of Housing Ports 3
Seal Kit Viton 889688
Series J Series
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Poppet/Spool Spool
Size Designation 10
Valve Torque into Cavity 47 to 54 Nm
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
No. of Valve Ports 3
Watt Rating 23 W
Manual Override Push Type Override
Seal Material Buna-N
Seal Kit Buna 889624
Recommend Filtration Level 18/16/13 microns
Coil Series N/A
Model No. SV4-10-3P-0-00
Housing No. N/A
Port Type Cartridge Only
Cavity C-10-3
Housing Material Aluminum
Operation Solenoid Operated
Filter Option None
Actuation Direct Acting
Valve Type 3-Way, 2-Position, Spool
Temperature Range [Min] -40 °F
Installation Screw-in Cartridge
Flow [Max] 6 gal/min
Pressure [Max] 3000 psi
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison