Skip to content Skip to navigation menu
Vickers by Danfoss02-180105

02-180105

Vickers SV Series Directional Valve
Item #102101218
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-180105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Cartridge Valve Series SV2-20-C
Temperature Range [Max] 248 °F
Flow [Max] 60 gal/min
Poppet/Spool Poppet
Dash Size -20
Operation Solenoid Operated
Valve Torque into Cavity 128 to 155 Nm
Temperature Range [Min] -40 °F
Model No. SV2-20-CM-0-00
Valve Voltage Rating No Coil
Housing Material Aluminum
Pressure [Max] 3000 psi
Seal Kit Viton 889619
Series J Series
Cavity C-20-2
Size Designation 20
Seal Material Buna-N
Recommend Filtration Level 18/16/13 microns
Seal Kit Buna 889615
No. of Valve Ports 2
Housing No. N/A
Filter Option None
Coil Series Use J Series, 23 W
Actuation Pilot Operated
No. of Housing Ports 2
Port Type Cartridge Only
Manual Override Knob Type Override
Bi-Directional (2-Way Valves) No
Valve Type 2-Way, 2-Position, Normally Closed Poppet
Installation Screw-in Cartridge
Watt Rating 23 W
Valve Material Cartridge only
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison