- Aluminum Body for C-12-3S Cavity
- SAE-12 Port Size
- Type 6
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Pressure [Max] | 3000 psi |
| Body Type | 6 |
| Material | Aluminum |
| Cavity | C-12-3S |
| Port Size | SAE-12 |
| Weight | 1.8 LB |

