- Solenoid Valve
- Cartridge Only Port Type
| Port Type | Cartridge Only |
| Cavity | C-10-2 |
| No. of Valve Ports | 2 |
| Flow [Max] | 12 gal/min |
| Temperature Range [Min] | -40 °F |
| Valve Material | Cartridge only |
| Watt Rating | 29 W |
| Valve Voltage Rating | 24 VDC |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 5000 psi |
| No. of Housing Ports | 2 |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Housing Material | Steel |
| Recommend Filtration Level | 18/16/13 microns |
| Connector Type | DIN 43650-A |
| Model No. | SV13-10-0P-0-24DGH |
| Series | 10 Series |
| Valve Torque into Cavity | 68 to 75 Nm |
| Weight | 1.28 LB |

