- Direction Control Valve
- Shuttle Valve Type
- DSV4-10 Series
- 7 gal/min Maximum Flow
| Flow [Max] | 7 gal/min |
| Pilot Pressure | 160 psi |
| Model No. | DSV4-10V-C-0-160 |
| Valve Type | Shuttle Valve |
| Seal Type | Viton |
| Series | DSV4-10 |
| Style | 3-Way, 2-Position, Spool |
| Weight | 0.0 LB |

