- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
| Flow [Max] | 6 gal/min |
| Sequence Pressure [Min] | 400 psi |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Seal Kit Viton | 889599 |
| Series | PSV3-10 |
| Housing Material | Cartridge Only |
| Sequence Pressure [Max] | 2400 psi |
| Model No. | PSV3-10-S-0-24/18 |
| Adjustment Type | Screw |
| Operation | Direct Acting |
| Pilot/Drain | Internal Pilot/External Drain |
| Manufacturer Part No. | PSV3-10-S-0-24/18 |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-3 |
| Seal Kit Buna | 565804 |
| Type | Pressure Sequence Valve |
| Pressure Setting | 1800 psi |
| Weight | 0.53 LB |

