Skip to content Skip to navigation menu
Vickers by Danfoss02-177869

02-177869

Vickers SICV Proportional Valves
Item #103279031
  • Proportional Valve
  • EPRV2-8-0-12DGS Model Code
  • Pressure Reducing/Relieving Valve Control Type
  • Direct Acting Operation
Vickers by Danfoss02-177869
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • EPRV2-8-0-12DGS Model Code
  • Pressure Reducing/Relieving Valve Control Type
  • Direct Acting Operation
Series EPRV2
Temperature Range [Min] -40 °F
Cavity C-8-3
Seal Material Buna-N
Temperature Range [Max] 248 °F
Operation Direct Acting
Model No. EPRV2-8-0-12DGS
Installation Screw-in Cartridge
Style Spool
Fluid Cleanliness 18/16/13 micron
Port Type Cartridge Only
Pressure [Max] 500 psi
No. of Housing Ports 3
Electrical Connection DIN 43650
Rated Flow 2 gal/min
Voltage & Frequency 12 VDC
No. of Valve Ports 3
Control Type Pressure Reducing/Relieving Valve
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison