- Proportional Valve
- EPRV2-8-0-00 Model Code
- Pressure Reducing/Relieving Valve Control Type
- Direct Acting Operation
| No. of Housing Ports | 3 |
| No. of Valve Ports | 3 |
| Series | EPRV2 |
| Model No. | EPRV2-8-0-00 |
| Fluid Cleanliness | 18/16/13 micron |
| Port Type | Cartridge Only |
| Cavity | C-8-3 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Control Type | Pressure Reducing/Relieving Valve |
| Rated Flow | 2 gal/min |
| Operation | Direct Acting |
| Style | Spool |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 500 psi |
| Weight | 0.26 LB |

