Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-177736

Vickers SV Series Directional Valve
Item #102101908
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Direct Acting Actuation
  • Spool

description

  • Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.

caution

  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Manual Override No Manual Override
Series 8 Series
Flow [Max] 3 gal/min
Seal Kit Buna 02-165875
Temperature Range [Max] 212 °F
Watt Rating 23 W
Seal Material Buna-N
Model No. SV14-8-0-0-12DGP
Size Designation 8
Cartridge Valve Series SV14-8-O
Housing No. N/A
Actuation Direct Acting
Connector Type DIN 43650-A
Coil Series 8 Series, 23 W
Valve Type 2-Way, 2-Position, Normally Open
Filter Option None
Cavity C-8-2
Operation Solenoid Operated
Temperature Range [Min] -40 °F
Valve Voltage Rating 12 VDC
Bi-Directional (2-Way Valves) No
Pressure [Max] 5000 psi
Poppet/Spool Spool
Housing Material Steel
Seal Kit Viton 02-165877
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison