- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Pressure Reducing Valve |
| Model No. | PRV12-12-C-0-15/15 |
| Body Type | 5 |
| Flow [Max] | 30 gal/min |
| Series | PRV12-12 |
| Operation | Pilot Operated |
| Seal Kit Buna | 02-165872 |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Min] | 150 psi |
| Port Size | Cartridge Only |
| Pressure Setting | 1500 psi |
| Manufacturer Part No. | PRV12-12-C-0-15/15 |
| Cracking Pressure [Max] | 1500 psi |
| Housing Material | Cartridge Only |
| Adjustment Type | Cap |
| Cavity | C-12-3 |
| Seal Material | Buna-N |
| Seal Kit Viton | 02-165886 |
| Weight | 0.89 LB |

