- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
| Operation | Pilot Operated |
| Seal Material | Viton |
| Model No. | RV2-10V-C-0-20/ |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 47 to 54 Nm |
| No. of Housing Ports | 2 |
| Type | Pressure Relief Valve |
| Series | RV2-10 |
| Pressure [Max] | 5076 psi |
| Adjustment Type | Cap |
| Temperature Range [Max] | 248 °F |
| Pilot Ratio | 100:1 |
| Flow [Max] | 30 gal/min |
| Leakage | 0.25 cc/min |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 2 |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 5076 psi |
| Style | Poppet |
| Operating Pressure [Min] | 100 psi |
| Weight | 0.0 LB |

