Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-177436

Vickers SV Series Directional Valve
Item #102104736
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in solenoid cartridge valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Actuation Pilot Operated
Temperature Range [Max] 212 °F
Pressure [Max] 5000 psi
Watt Rating 29 W
Filter Option None
Manual Override No Manual Override
Seal Kit Buna 565810
Coil Series 10 Series, 29 W
Bi-Directional (2-Way Valves) No
Poppet/Spool Poppet
Housing Material Steel
Cavity C-16-2
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Closed
Housing No. N/A
Size Designation 16
Valve Voltage Rating 12 VDC
Cartridge Valve Series SV13-16-C
Connector Type DIN 43650-A
Seal Kit Viton 889609
Series 10 Series
Model No. SV13-16-C-0-12DGH
Flow [Max] 35 gal/min
Operation Solenoid Operated
Temperature Range [Min] -40 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison