- Solenoid Valve
- 4-Way, 2-Position Valve Type
- BSPP Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Model No. | SV2-10-4-2G-12DW |
| Port Size | 1/4 |
| Cavity | C-10-4 |
| Temperature Range [Min] | -40 °F |
| Watt Rating | 23 W |
| Coil Series | Use J Series, 23 W |
| Housing No. | 876709 |
| Series | J Series |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Valve Type | 4-Way, 2-Position |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Cartridge Valve Series | SV2-10-4 |
| Filter Option | None |
| Manual Override | No Manual Override |
| Seal Kit Viton | 566080 |
| Temperature Range [Max] | 248 °F |
| Operation | Solenoid Operated |
| Pressure [Max] | 3000 psi |
| Actuation | Direct Acting |
| Poppet/Spool | Spool |
| Flow [Max] | 6 gal/min |
| Size Designation | 10 |
| Connector Type | Leads |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 889625 |
| Weight | 0.0 LB |

