- SV4-8-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-2 Cavity
- Cartridge Only
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Poppet/Spool | Spool |
| Coil Series | 8 Series, 20 W |
| Flow [Max] | 3 gal/min |
| Seal Kit Viton | 02-160778 |
| Size Designation | 8 |
| Valve Voltage Rating | 12 VDC |
| Temperature Range [Max] | 248 °F |
| Connector Type | Conduit |
| Cavity | C-8-2 |
| Housing Material | Cartridge Only |
| Manual Override | No Manual Override |
| Pressure [Max] | 3000 psi |
| Series | SV4-8-C |
| Seal Kit Buna | 02-160777 |
| Cartridge Valve Series | SV4-8-C |
| Seal Material | Buna-N |
| Filter Option | None |
| Actuation | Direct Acting |
| Bi-Directional (2-Way Valves) | No |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Housing No. | N/A |
| Valve Type | 2-Way, Normally Closed Spool |
| Weight | 0.0 LB |

