Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-177311

Vickers SV Series Directional Valve
Item #102102825
  • SV3-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Aluminum Housing
  • 1/4" BSPP
  • 24 VDC
  • Leadwire
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV3-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Port Type BSPP
Actuation Pilot Operated
Flow [Max] 12 gal/min
Housing Material Aluminum
Coil Series Use J Series, 23 W
Valve Voltage Rating 24 VDC
Poppet/Spool Poppet
Valve Type 2-Way, Normally Closed Poppet
Bi-Directional (2-Way Valves) No
Temperature Range [Min] -40 °F
Manual Override No Manual Override
Series SV3-10-C
Housing No. 876702
Seal Kit Buna 565803
Seal Material Buna-N
Temperature Range [Max] 248 °F
Port Size 1/4
Operation Solenoid Operated
Cartridge Valve Series SV3-10-C
Seal Kit Viton 566086
Connector Type Leadwire
Size Designation 10
Pressure [Max] 3000 psi
Filter Option None
Cavity C-10-2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison