Skip to content Skip to navigation menu
Vickers by Danfoss02-177192

02-177192

Vickers Pressure Control Cartridge Valve
Item #103329735
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • SAE-8 Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-177192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • SAE-8 Port Size
  • SAE Port Type
Pilot Ratio 100:1
Recommend Filtration Level 18/16/13 microns
Housing Material Aluminum
Series PRV2-10
Adjustment Type Factory Set
Operating Pressure [Max] 2031 psi
Flow [Max] 10 gal/min
Seal Material Buna-N
Temperature Range [Min] -40 °F
Cavity C-10-3
Type Pressure Reducing/Relieving Valve
Operation Pilot Operated
Port Type SAE
Style Spool
Valve Torque into Cavity 47 to 54 Nm
No. of Valve Ports 3
Operating Pressure [Min] 100 psi
Port Size SAE-8
Temperature Range [Max] 248 °F
Pressure [Max] 3481 psi
Installation Screw-in Cartridge
Model No. PRV2-10-F-8T-20/5
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison