- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Solenoid Operated Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Housing Material | Steel |
| Valve Voltage Rating | No Coil |
| Actuation | Solenoid Operated |
| Seal Kit Viton | 889627 |
| Manual Override | Manual Override |
| Bi-Directional (2-Way Valves) | No |
| Size Designation | 10 |
| Seal Kit Buna | 565806 |
| Temperature Range [Max] | 212 °F |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Housing No. | N/A |
| Coil Series | N/A |
| Cartridge Valve Series | SV14-10-C |
| Cavity | C-10-2 |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Model No. | SV14-10-CM-0-00 |
| Series | SV14-10-C |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Filter Option | None |
| Poppet/Spool | Spool |
| Dash Size | -10 |
| Valve Material | Cartridge only |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Weight | 0.5 LB |

