Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-177076

Vickers SV Series Directional Valve
Item #102101238
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Installation Screw-in Cartridge
Seal Kit Viton 566086
Flow [Max] 12 gal/min
Valve Voltage Rating No Coil
Valve Torque into Cavity 68 to 75 Nm
No. of Housing Ports 2
Filter Option None
Size Designation 10
Manual Override Push Type Override
No. of Valve Ports 2
Temperature Range [Max] 212 °F
Seal Material Buna-N
Model No. SV13-10-0P-0-00
Recommend Filtration Level 18/16/13 microns
Pressure [Max] 5000 psi
Operation Solenoid Operated
Cartridge Valve Series SV13-10-O
Actuation Pilot Operated
Housing Material Steel
Coil Series N/A
Temperature Range [Min] -40 °F
Series 10 Series
Valve Type 2-Way, Normally Open Poppet
Valve Material Cartridge only
Watt Rating 29 W
Bi-Directional (2-Way Valves) No
Cavity C-10-2
Port Type Cartridge Only
Poppet/Spool Poppet
Housing No. N/A
Seal Kit Buna 565803
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison