- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Model No. | SV15-8-C-0-24DGP |
| Valve Voltage Rating | 24 VDC |
| Housing Material | Steel |
| Temperature Range [Min] | -40 °F |
| Valve Torque into Cavity | 34 to 41 Nm |
| Connector Type | DIN 43650-A |
| No. of Valve Ports | 2 |
| Size Designation | 8 |
| Cavity | C-8-2 |
| Cartridge Valve Series | SV15-8-C |
| Series | 8 Series |
| Housing No. | N/A |
| Seal Kit Buna | 02-165875 |
| Actuation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Filter Option | None |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 212 °F |
| Coil Series | 8 Series, 23 W |
| Port Type | Cartridge Only |
| No. of Housing Ports | 2 |
| Poppet/Spool | Poppet |
| Watt Rating | 23 W |
| Flow [Max] | 10 gal/min |
| Dash Size | -8 |
| Valve Material | Cartridge only |
| Manual Override | No Manual Override |
| Seal Kit Viton | 02-165877 |
| Operation | Solenoid Operated |
| Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Weight | 0.61 LB |

