Skip to content Skip to navigation menu
Vickers by Danfoss02-176629

02-176629

Vickers Flow Control Cartridge Valve
Item #103118928
  • Flow Control Valve
  • Flow Regulator Type
  • PFR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Vickers by Danfoss02-176629
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • PFR5-10 Series
  • 0.1 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Flow [Min] 0.1 gal/min
Temperature Range [Max] 248 °F
Leakage Standard
Seal Material Buna-N
Style Pressure Compensated W/ Free Reverse Flow
Valve Torque into Cavity 68 to 75 Nm
Temperature Range [Min] -40 °F
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Flow Rate Setting 3
Series PFR5-10
Type Flow Regulator
Model No. PFR5-10-F-0-.10
No. of Valve Ports 3
Cavity C-10-3
Adjustment Type Fixed Orifice
Flow [Max] 6 gal/min
Installation Screw-in Cartridge
Port Type Cartridge Only
Pressure [Max] 5000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison