- Flow Control Valve
- Flow Regulator Type
- FR5-10 Series
- 0.1 gal/min Minimum Flow
- 6 gal/min Maximum Flow
| Series | FR5-10 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 2 |
| Adjustment Type | Fixed Orifice |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| No. of Valve Ports | 2 |
| Pressure [Max] | 4061 psi |
| Port Type | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Flow [Min] | 0.1 gal/min |
| Flow Rate Setting | 1.5 |
| Installation | Screw-in Cartridge |
| Leakage | Standard |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Model No. | FR5-10-F-0-6.00 |
| Style | Fixed Pressure Compensated |
| Temperature Range [Min] | -40 °F |
| Type | Flow Regulator |
| Temperature Range [Max] | 248 °F |
| Weight | 0.5 LB |

