- Check Valve
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Leakage | 0.25 cc/min |
| Series | CV11-12 |
| Model No. | CV11-12V-P-0-20 |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Pressure [Max] | 5000 psi |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

