Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-176538

Vickers SV Series Directional Valve
Item #102129980
  • Solenoid Valve
  • 2-Way, Normally Closed Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool

description

  • Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Model No. SV14-10-C-0-12DHG
Bi-Directional (2-Way Valves) No
Valve Material Cartridge only
Series 10 Series
Poppet/Spool Spool
Housing Material Steel
Installation Screw-in Cartridge
No. of Housing Ports 2
Pressure [Max] 5000 psi
No. of Valve Ports 2
Seal Kit Buna 565806
Cartridge Valve Series SV14-10-C
Temperature Range [Max] 212 °F
Recommend Filtration Level 18/16/13 microns
Connector Type DIN 43650-A
Size Designation 10
Manual Override No Manual Override
Coil Series 10 Series, 29 W
Cavity C-16-2
Actuation Direct Acting
Temperature Range [Min] -40 °F
Housing No. N/A
Valve Type 2-Way, Normally Closed Spool
Operation Solenoid Operated
Flow [Max] 6 gal/min
Filter Option None
Seal Kit Viton 889627
Seal Material Buna-N
Valve Torque into Cavity 68 to 75 Nm
Port Type Cartridge Only
Valve Voltage Rating 12 VDC
Watt Rating 29 W
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison