Skip to content Skip to navigation menu
Vickers Flow Control Cartridge Valve

02-176530

Vickers Flow Control Cartridge Valve
Item #103163430
  • Flow Control Valve
  • Flow Regulator Type
  • VF1-10 Series
  • 1.5 gal/min Maximum Flow
Vickers Flow Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • VF1-10 Series
  • 1.5 gal/min Maximum Flow
Model No. VF1-10-F-3G-/6.00
Seal Material Buna-N
Port Type BSPP
Series VF1-10
Leakage Standard
Adjustment Type Fixed
Type Flow Regulator
Port Size 3/8 in
Flow [Max] 1.5 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison