- SV11-10-4 Series 4-Way, 2-Position, All Ports Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Steel Housing
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Viton | 566080 |
| Port Type | SAE |
| Connector Type | Conduit |
| Coil Series | 10 Series, 29 W |
| Valve Type | 4-Way, 2-Position, All Ports Open |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Housing No. | 02-175138 |
| Cartridge Valve Series | SV11-10-4 |
| Seal Kit Buna | 889625 |
| Filter Option | None |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Spool |
| Manual Override | No Manual Override |
| Size Designation | 10 |
| Series | SV11-10-4 |
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-4 |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 212 °F |
| Port Size | SAE-8 |
| Actuation | Direct Acting |
| Valve Voltage Rating | 120 VAC |
| Housing Material | Steel |
| Weight | 0.0 LB |

