- Flow Control Valve
- Flow Regulator Type
- PFR5-10 Series
- 0.1 gal/min Minimum Flow
- 6 gal/min Maximum Flow
| Model No. | PFR5-10-F-0-5.0 |
| Style | Pressure Compensated W/ Free Reverse Flow |
| Valve Torque into Cavity | 68 to 75 Nm |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Flow [Min] | 0.1 gal/min |
| Port Type | Cartridge Only |
| Type | Flow Regulator |
| Temperature Range [Max] | 248 °F |
| Flow Rate Setting | 1.25 |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Fixed Orifice |
| Series | PFR5-10 |
| Leakage | Standard |
| Cavity | C-10-3 |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

