- Pressure Control Valve
- Pressure Relief Valve Type
- RV5 Series
- Pilot Operated Operation
| Installation | Screw-in Cartridge |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5076 psi |
| Temperature Range [Max] | 248 °F |
| Style | Spool |
| No. of Valve Ports | 2 |
| Type | Pressure Relief Valve |
| Series | RV5 |
| Seal Material | Buna-N |
| No. of Housing Ports | 2 |
| Operation | Pilot Operated |
| Model No. | RV5-5237-30 |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.52 LB |

