- Flow Control Valve
- Flow Control Type
- FDC3-10 Series
- 6 gal/min Minimum Flow
- 16 gal/min Maximum Flow
| Flow [Max] | 16 gal/min |
| Model No. | FDC3-10-3B-33 |
| Flow [Min] | 6 gal/min |
| Series | FDC3-10 |
| Port Type | BSPP |
| Port Size | 3/8 in |
| Type | Flow Control |
| Weight | 0.0 LB |
| Flow [Max] | 16 gal/min |
| Model No. | FDC3-10-3B-33 |
| Flow [Min] | 6 gal/min |
| Series | FDC3-10 |
| Port Type | BSPP |
| Port Size | 3/8 in |
| Type | Flow Control |
| Weight | 0.0 LB |