- Load Control Valve
- Vented Counterbalance Valve Type
- Cartridge Only Port Type
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| No. of Housing Ports | 4 |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 28.5 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Port Type | Cartridge Only |
| No. of Valve Ports | 4 |
| Pilot Ratio | 4:1 |
| Housing Material | Aluminum |
| Valve Type | Vented Counterbalance |
| Pressure [Max] | 5076 psi |
| Installation | Screw-in Cartridge |
| Model No. | VCB1-12-S-0-A-30/ |
| Operation | Pilot Operated |
| Weight | 0.0 LB |

