- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in solenoid cartridge valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Flow [Max] | 30 gal/min |
| Actuation | Pilot Operated |
| Installation | Screw-in Cartridge |
| Cavity | C-12-2 |
| Valve Material | Cartridge only |
| Coil Series | 10 Series, 29 W |
| Temperature Range [Min] | -40 °F |
| Seal Kit Buna | 02-165889 |
| Valve Torque into Cavity | 102 to 115 Nm |
| Pressure [Max] | 5000 psi |
| Series | 10 Series |
| Housing No. | N/A |
| Poppet/Spool | Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Watt Rating | 29 W |
| Valve Type | 2-Way, Normally Closed Poppet |
| Housing Material | Steel |
| Filter Option | None |
| Valve Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| No. of Housing Ports | 2 |
| Operation | Solenoid Operated |
| Seal Kit Viton | 02-165888 |
| Port Type | Cartridge Only |
| Model No. | SV13-12-C-0-24DGH |
| Manual Override | No Manual Override |
| Cartridge Valve Series | SV13-12-C |
| Size Designation | 12 |
| Bi-Directional (2-Way Valves) | No |
| Connector Type | DIN 43650-A |
| Temperature Range [Max] | 212 °F |
| No. of Valve Ports | 2 |
| Weight | 1.0 LB |

